Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR-8-T Eaton's B-Line series Mechanical Support, BR-8-T
MFG Item Number
78101119550
BR-8-T Eaton's B-Line series Mechanical Support, BR-8-T
MFG Item Number
78101119550
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119550 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BR-8-T |
| Cable Type |
NM |
| Mounting |
Screw |
| Composition |
Metallic |
| Finish |
Zinc Plated |
| Style |
Threaded Bridle Ring |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
#10-24 Thread Size, 9/16 in Length |
| Net Weight |
0 lbs |
| Gross Weight |
0.026 lbs |
BR-8-T
Eaton's B-Line series Mechanical Support