Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR1020B100F11 Eaton Load Centers, 1PH 100A Main Bkr 10 Full 20 Max CKT LC
MFG Item Number
BR1020B100F11
BR1020B100F11 Eaton Load Centers, 1PH 100A Main Bkr 10 Full 20 Max CKT LC
MFG Item Number
BR1020B100F11
This item cannot be canceled or returned
Description
1PH 100A Main Bkr 10 Full 20 Max CKT LC
Specifications
Specifications
| Manufacturer Part Number |
BR1020B100F11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,No feed-thru lugs,Main circuit breaker,100 A,A1,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Flush,20 Circuits,Twenty-four pole,10 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,4-1/0 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
20 |
| Net Weight |
10.9 lbs |
| Gross Weight |
10.96 lbs |
BR1020B100F11
Eaton Load Centers