Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR1020B100S11 Eaton Circuit Breakers, 1PH 100A Main Bkr 10 Full 20 Max CKT LC
MFG Item Number
BR1020B100S11
BR1020B100S11 Eaton Circuit Breakers, 1PH 100A Main Bkr 10 Full 20 Max CKT LC
MFG Item Number
BR1020B100S11
This item cannot be canceled or returned
Description
1PH 100A Main Bkr 10 Full 20 Max CKT LC
Specifications
Specifications
| Manufacturer Part Number |
BR1020B100S11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Eaton BR main lug loadcenter,No feed-thru lugs,Main circuit breaker,100 A,A1,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Surface,20 Circuits,Twenty-four pole,10 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,4-1/0 AWG Cu/Al |
| Net Weight |
12 lbs |
| Gross Weight |
10 lbs |
BR1020B100S11
Eaton Circuit Breakers