Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR120 Eaton Circuit Breakers, Residential Circuit Breaker, 1 Pole,

MFG Item Number
BR120

BR120 Eaton Circuit Breakers, Residential Circuit Breaker, 1 Pole,

MFG Item Number
BR120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR120
Residential Circuit Breaker, 1 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number BR120
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Residential Circuit Breaker, 1 Pole, 20 Amp, 120/240 VAC, 10 KAIC, Plug On, Type BR Loadcenter
Poles 1
Current Rating 20 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.295 lbs
Gross Weight 0.295 lbs