Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR1220B100 Eaton Load Centers, 1Ph/BR LC 100A 10kAIC MCB 12/20Cir AL,N1
MFG Item Number
BR1220B100
BR1220B100 Eaton Load Centers, 1Ph/BR LC 100A 10kAIC MCB 12/20Cir AL,N1
MFG Item Number
BR1220B100
This item cannot be canceled or returned
Description
1Ph/BR LC 100A 10kAIC MCB 12/20Cir AL,N1
Specifications
Specifications
| Manufacturer Part Number |
BR1220B100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 20-pole, 20 circuits, 12 spaces, 120/240V, 4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, b2 box size |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
20 |
| Enclosure |
Indoor |
| Main Breaker |
BR |
| Net Weight |
19.6 lbs |
| Gross Weight |
19.66 lbs |
BR1220B100
Eaton Load Centers