Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR1224L400R
1PH MLO LC, 400A, 24 CKT, N3R
MFG Item Number
BR1224L400R
This item cannot be canceled or returned
Description
1PH MLO LC, 400A, 24 CKT, N3R
Specifications
Specifications
| Manufacturer Part Number |
BR1224L400R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter, 400 A,42,Aluminum, NEMA 3R,Surface,NEMA 3R,42 Circuits,24-pole,12 Spaces,3-wire,Single-phase,Type BR 1-inch breakers,120/240V,2 3/0–400 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
400 A |
| Number of Circuits |
24 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR1224L400R
Eaton Load Centers