Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR125

Eaton Circuit Breakers

BR125

Eaton Circuit Breakers
Type BR Breaker 25A/1 Pole 120/240V
MFG Item Number
BR125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR125
Type BR Breaker 25A/1 Pole 120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number BR125
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type BR Breaker 25A/1 Pole 120/240V 10K
Poles 1
Current Rating 25 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.3 lbs
Gross Weight 0.3 lbs