Series Information
| Manufacturer Part Number | BR125-75 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | UNILETS Bell Reducer Coupling, Trade Size: Large Hub: 1-1/4 IN, Small Hub: 3/4 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat |
| Connection Type | Female/Female |
| Internal Thread | 1-1/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.61 lbs |