Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BR135 Eaton Circuit Breakers, BR BREAKER 1P 35AMP
MFG Item Number
BR135

BR135 Eaton Circuit Breakers, BR BREAKER 1P 35AMP

MFG Item Number
BR135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR135
BR BREAKER 1P 35AMP

Series Information

Specifications

Specifications
Manufacturer Part Number BR135
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description BR BREAKER 1P 35AMP
Poles 1
Current Rating 35 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.3 lbs
Gross Weight 0.3 lbs