Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR140ST
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR140ST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
1 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Shunt Trip |
Yes |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
BR140ST
Eaton Circuit Breakers