Series Information
| Manufacturer Part Number | BR150-100A |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | UNILETS Bell Reducer Coupling, Trade Size: Large Hub: 1-1/2 IN, Small Hub: 1 IN, Flexibility: Rigid And IMC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Connection: Female Threaded, Finish: Epoxy Powder Coat, Standard: UL 886, UL File Number |
| Connection Type | Female/Female |
| Internal Thread | 1-1/2 " |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |