BR2-1.3-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR2-1.3-X

Panduit Cable Tie Mounts

BR2-1.3-X

Panduit Cable Tie Mounts
Quick-Build BR2-1.3-X Harness Board Acc
MFG Item Number
BR2-1.3-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
BR2-1.3-X
Quick-Build BR2-1.3-X Harness Board Acc

Series Information

Specifications

Specifications
Manufacturer Part Number BR2-1.3-X
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Harness bundle retainer, 2 50.8mm Harness bundle, 1.3 33.0mm post, black.
Mounting Screw
Screw Size 14
Color Black
Height 4.88 "
Width 2.25 "
Depth 2.5 "
Material Nylon
Net Weight 1.51 lbs
Gross Weight 1.3 lbs