BR200-DDTN-C
Autonics Photoelectric Sensors, BR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR200-DDTN-C

Autonics Photoelectric Sensors, BR Series

BR200-DDTN-C

Autonics Photoelectric Sensors, BR Series
Sensor, Photo, Diffuse Reflective,
MFG Item Number
BR200-DDTN-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BR Series
Item #
BR200-DDTN-C
Sensor, Photo, Diffuse Reflective,

BR Series Information

  • Photoelectric Sensor
  • Thru Beam, Retro‑Reflective, Diffuse Reflective, Narrow Beam Reflective
  • High‑Speed Response Time Under 1ms
  • IP Protection: IP66
  • Digital Signal Processing
Photoelectric sensors useful in a variety of industrial and commercial applications. Noise resistance and protection circuits make for an efficient and effective photoelectric sensor. Contains environment resistance performance with a glass lens.

Specifications

Specifications
Manufacturer Part Number BR200-DDTN-C
Manufacturer Autonics
Product Series BR
Family Series Autonics Photoelectric Sensors, BR Series
Description Sensor, Photo, Diffuse Reflective, Narrow Beam, 18mm Round Brass, 200 mm Range, Light & Dark On, NPN
Power Type DC
Beam Type Infrared
Max Range 7.87 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.04 A
Composition Metallic
Protection Rating IP66
Approvals CE
Comments Light ON/Dark ON(set by control wire)
Net Weight 0.11 lbs
Gross Weight 0.11 lbs