Series Information
| Manufacturer Part Number | BR200100A |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Explosionproof Conduit Reducer Coupling, Large End Trade Size 2 Inch, Small End Trade Size 1 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group C D, Class II Group E F G, Class III, Approval UL, Constructional Feature |
| Connection Type | Female/Female |
| Internal Thread | 2 " |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.44 lbs |