Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR200150A Appleton Fittings, BELL REDUCER 2 -1-1/2 ALUM

MFG Item Number
BR200150A

BR200150A Appleton Fittings, BELL REDUCER 2 -1-1/2 ALUM

MFG Item Number
BR200150A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
BR200150A
BELL REDUCER 2 -1-1/2 ALUM

Series Information

Specifications

Specifications
Manufacturer Part Number BR200150A
Manufacturer Appleton
Family Series Appleton Fittings
Description Explosionproof Conduit Reducer Coupling, Large End Trade Size 2 Inch, Small End Trade Size 1-1/2 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group C D, Class II Group E F G, Class III, Approval UL, Constructional
Connection Type Female/Female
Internal Thread 2 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.49 lbs
Gross Weight 0.54 lbs