Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR2024L125 Eaton Load Centers, 1Ph/BR LC 125A MLO 20/24 Cir. Al Bus N1
MFG Item Number
BR2024L125
BR2024L125 Eaton Load Centers, 1Ph/BR LC 125A MLO 20/24 Cir. Al Bus N1
MFG Item Number
BR2024L125
This item cannot be canceled or returned
Description
1Ph/BR LC 125A MLO 20/24 Cir. Al Bus N1
Specifications
Specifications
| Manufacturer Part Number |
BR2024L125 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter ,No feed-thru lugs,Main lug,125 A,C4,Aluminum,Cover included,Riser panel,Metallic,10 kAIC,BR,24 Circuits,Twenty-four pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,6-2/0 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Enclosure |
Indoor |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
BR2024L125
Eaton Load Centers