Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR2030

Eaton Circuit Breakers

BR2030

Eaton Circuit Breakers
BR DUPLEX BREAKER 1-20A/1-30A 1
MFG Item Number
BR2030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR2030
BR DUPLEX BREAKER 1-20A/1-30A 1

Series Information

Specifications

Specifications
Manufacturer Part Number BR2030
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description BR DUPLEX BREAKER 1-20A/1-30A 1 POLE 120/240V 10K NON-CTL
Poles 2
Current Rating 20 A, 30 A
Max Voltage 120 VAC
Mounting Plug On
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs