Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
BR20B-BU
Eaton Plugs & Receptacles
Recp Duplex 20A 125V 2P3W Str B/Swire B
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp Duplex 20A 125V 2P3W Str B/Swire B
Specifications
Specifications
| Manufacturer Part Number |
BR20B-BU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton commercial specification grade duplex receptacle, 14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR20B-BU
Eaton Plugs & Receptacles