Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR215H Eaton Circuit Breakers, LOAD CENTER
BR215H Eaton Circuit Breakers, LOAD CENTER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR215H |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LOAD CENTER |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
BR215H
Eaton Circuit Breakers