Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR220B
TYPE BR BREAKER 20/2 POLE 120/240V
This item cannot be canceled or returned
Description
TYPE BR BREAKER 20/2 POLE 120/240V
Specifications
Specifications
| Manufacturer Part Number |
BR220B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE BR BREAKER 20/2 POLE 120/240V 10K |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BR220B
Eaton Circuit Breakers