Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BR225 Eaton Circuit Breakers, Type BR Breaker 25A/2 Pole 120/240V
MFG Item Number
BR225

BR225 Eaton Circuit Breakers, Type BR Breaker 25A/2 Pole 120/240V

MFG Item Number
BR225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR225
Type BR Breaker 25A/2 Pole 120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number BR225
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type BR Breaker 25A/2 Pole 120/240V 10K
Poles 2
Current Rating 25 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.52 lbs
Gross Weight 0.52 lbs