Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR230ST Eaton Circuit Breakers, LOAD CENTER
BR230ST Eaton Circuit Breakers, LOAD CENTER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR230ST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LOAD CENTER |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Shunt Trip |
Yes |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BR230ST
Eaton Circuit Breakers