Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR230SUR
BR SURGE BRKR 30A/2 POLE 120/240V 10K
This item cannot be canceled or returned
Description
BR SURGE BRKR 30A/2 POLE 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
BR230SUR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR residential surge breaker, Two-pole, 30 A, 10 kA nominal discharge, 36 kA surge current |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
BR230SUR
Eaton Circuit Breakers