Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR24L125RSE2P Eaton Load Centers, 1PH/BR LC 125A MLO 2SP,3R, SE Only
MFG Item Number
BR24L125RSE2P
BR24L125RSE2P Eaton Load Centers, 1PH/BR LC 125A MLO 2SP,3R, SE Only
MFG Item Number
BR24L125RSE2P
This item cannot be canceled or returned
Description
1PH/BR LC 125A MLO 2SP,3R, SE Only
Specifications
Specifications
| Manufacturer Part Number |
BR24L125RSE2P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Current design,For use as service entrance applications only,Main lug,125 A,6R,Al,Cover included,NEMA 3R,Metallic,10 kAIC,4 Circuits,2 Spaces,Three-wire,Single-phase,120/240 V,14-1/0 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
4 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
BR24L125RSE2P
Eaton Load Centers