Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR24L70FP Eaton Load Centers, 1PH/BR LC 70A MLO 2/4 Cir Al Bus Flush
MFG Item Number
BR24L70FP
BR24L70FP Eaton Load Centers, 1PH/BR LC 70A MLO 2/4 Cir Al Bus Flush
MFG Item Number
BR24L70FP
This item cannot be canceled or returned
Description
1PH/BR LC 70A MLO 2/4 Cir Al Bus Flush
Specifications
Specifications
| Manufacturer Part Number |
BR24L70FP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,4 Circuits,2 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,8-2 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
70 A |
| Number of Circuits |
4 |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
BR24L70FP
Eaton Load Centers