Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR280 Eaton Circuit Breakers, Type BR Breaker 80A/2 Pole 120/240V 10K
BR280 Eaton Circuit Breakers, Type BR Breaker 80A/2 Pole 120/240V 10K
This item cannot be canceled or returned
Description
Type BR Breaker 80A/2 Pole 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
BR280 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,80 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters |
| Poles |
2 |
| Current Rating |
80 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
BR280
Eaton Circuit Breakers