Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR3020 Eaton Circuit Breakers, BR DUPLEX BREAKER 1-30A/1 20A

MFG Item Number
BR3020

BR3020 Eaton Circuit Breakers, BR DUPLEX BREAKER 1-30A/1 20A

MFG Item Number
BR3020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR3020
BR DUPLEX BREAKER 1-30A/1 20A

Series Information

Specifications

Specifications
Manufacturer Part Number BR3020
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description BR DUPLEX BREAKER 1-30A/1 20A 120/240V 10K NON-CTL
Poles 1
Current Rating 20 A, 30 A
Max Voltage 240 VAC
Mounting Plug On
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs