Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR3030 Eaton Circuit Breakers, BR Duplex 2-30A/1 Pole 120/240V 10K
BR3030 Eaton Circuit Breakers, BR Duplex 2-30A/1 Pole 120/240V 10K
This item cannot be canceled or returned
Description
BR Duplex 2-30A/1 Pole 120/240V 10K
Specifications
Specifications
| Manufacturer Part Number |
BR3030 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch duplex circuit breaker,30 A,10 kAIC,Three-pole,120/240V,BR,Common breaker trip,14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BR3030
Eaton Circuit Breakers