Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR3100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR3100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
BR3100 QUICKLAG BKR |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
1.2 lbs |
| Gross Weight |
0.3 lbs |
BR3100
Eaton Circuit Breakers