Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR350

Eaton Circuit Breakers

BR350

Eaton Circuit Breakers
Type BR Breaker 50A/3 Pole 240V 10K
MFG Item Number
BR350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR350
Type BR Breaker 50A/3 Pole 240V 10K

Series Information

Specifications

Specifications
Manufacturer Part Number BR350
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Type BR Breaker 50A/3 Pole 240V 10K
Poles 3
Current Rating 50 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 0.9 lbs
Gross Weight 0.94 lbs