Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR360 Eaton Circuit Breakers, Type BR Breaker 60A/3 Pole 240V 10K
BR360 Eaton Circuit Breakers, Type BR Breaker 60A/3 Pole 240V 10K
This item cannot be canceled or returned
Description
Type BR Breaker 60A/3 Pole 240V 10K
Specifications
Specifications
| Manufacturer Part Number |
BR360 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,60 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.25 lbs |
BR360
Eaton Circuit Breakers