Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR360ST Eaton Circuit Breakers, LOAD CENTER
BR360ST Eaton Circuit Breakers, LOAD CENTER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR360ST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LOAD CENTER |
| Poles |
3 |
| Current Rating |
60 A |
| Terminal Type |
Plug-On |
| Mounting |
Plug On |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
BR360ST
Eaton Circuit Breakers