Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR370
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR370 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
BR370 QUICKLAG BKR |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BR370
Eaton Circuit Breakers