Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BR370B Eaton Circuit Breakers, TYPE BR BREAKER 70A/3 POLE 120/240V

MFG Item Number
BR370B

BR370B Eaton Circuit Breakers, TYPE BR BREAKER 70A/3 POLE 120/240V

MFG Item Number
BR370B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BR370B
TYPE BR BREAKER 70A/3 POLE 120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number BR370B
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description TYPE BR BREAKER 70A/3 POLE 120/240V 10K
Poles 3
Current Rating 70 A
Max Voltage 240 VAC
Mounting Plug On
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs