Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR4040B200INT Eaton Load Centers, Interior only for a BR4040B200
MFG Item Number
BR4040B200INT
BR4040B200INT Eaton Load Centers, Interior only for a BR4040B200
MFG Item Number
BR4040B200INT
This item cannot be canceled or returned
Description
Interior only for a BR4040B200
Specifications
Specifications
| Manufacturer Part Number |
BR4040B200INT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Main circuit breaker loadcenter interior,200A,L1,Aluminum,Cover not included,NEMA 1,Metallic,25 kAIC,BWH,40 circuits,Forty pole,40 spaces,Three-wire,Single-phase,2/0 AWG-300 kcmil Cu/Al,Combination,Type BR 1-inch breakers,120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
40 |
| Net Weight |
39.3 lbs |
| Gross Weight |
39.36 lbs |
BR4040B200INT
Eaton Load Centers