Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR4242B300F Eaton Load Centers, 1PH/ BR LC 300A MCB 42CKT AL BUS N1 FLSH
MFG Item Number
BR4242B300F
BR4242B300F Eaton Load Centers, 1PH/ BR LC 300A MCB 42CKT AL BUS N1 FLSH
MFG Item Number
BR4242B300F
This item cannot be canceled or returned
Description
1PH/ BR LC 300A MCB 42CKT AL BUS N1 FLSH
Specifications
Specifications
| Manufacturer Part Number |
BR4242B300F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Main circuit breaker loadcenter,300A,Cover included,22 KAIC,42 circuits,Forty-two pole,42 spaces,Four-Wire,Three-phase,ANSI 61 Gray,Flush,1 |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
300 A |
| Number of Circuits |
42 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR4242B300F
Eaton Load Centers