Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR4242B350R Eaton Load Centers, BR LC 1 PH 350A MAIN BKR 42CKT OUTDOOR
MFG Item Number
BR4242B350R
BR4242B350R Eaton Load Centers, BR LC 1 PH 350A MAIN BKR 42CKT OUTDOOR
MFG Item Number
BR4242B350R
This item cannot be canceled or returned
Description
BR LC 1 PH 350A MAIN BKR 42CKT OUTDOOR
Specifications
Specifications
| Manufacturer Part Number |
BR4242B350R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Main circuit breaker loadcenter,350A,47,Aluminum,NEMA 3R,Galvanized steel,42 circuits,42 spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
350 A |
| Number of Circuits |
42 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR4242B350R
Eaton Load Centers