Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR4242L400R Eaton Load Centers, 1 PH/BR LC 400A MLO 42/42 CKT AL BUS N3R
MFG Item Number
BR4242L400R
BR4242L400R Eaton Load Centers, 1 PH/BR LC 400A MLO 42/42 CKT AL BUS N3R
MFG Item Number
BR4242L400R
This item cannot be canceled or returned
Description
1 PH/BR LC 400A MLO 42/42 CKT AL BUS N3R
Specifications
Specifications
| Manufacturer Part Number |
BR4242L400R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,With flush or NEMA type 3R cover, Outdoor, 400 A,46,Aluminum,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208Y/120,240V,1 250–750 kcmil or 2 3/0–250 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
400 A |
| Number of Circuits |
42 |
| Net Weight |
67 lbs |
| Gross Weight |
67 lbs |
BR4242L400R
Eaton Load Centers