Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR4242L600S Eaton Load Centers, 1PH MLO LC, 600A, 42 CKT, SURFACE
MFG Item Number
BR4242L600S
BR4242L600S Eaton Load Centers, 1PH MLO LC, 600A, 42 CKT, SURFACE
MFG Item Number
BR4242L600S
This item cannot be canceled or returned
Description
1PH MLO LC, 600A, 42 CKT, SURFACE
Specifications
Specifications
| Manufacturer Part Number |
BR4242L600S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,With surface cover, Indoor, 600 A,22,Aluminum, NEMA 1,Surface,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208Y/120,240V,2 2–500 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
600 A |
| Number of Circuits |
42 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BR4242L600S
Eaton Load Centers