Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR48B200RFP Eaton Load Centers, 1PH 200A 25kAIC MCB 4/8 CKT OUTDOOR
MFG Item Number
BR48B200RFP
BR48B200RFP Eaton Load Centers, 1PH 200A 25kAIC MCB 4/8 CKT OUTDOOR
MFG Item Number
BR48B200RFP
This item cannot be canceled or returned
Description
1PH 200A 25kAIC MCB 4/8 CKT OUTDOOR
Specifications
Specifications
| Manufacturer Part Number |
BR48B200RFP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Feed-through lugs, current design,Main circuit breaker loadcenter,200A,8R,Aluminum,Interlock cover,NEMA 3R,Metallic,10 kAIC,BW,8 circuits,Eight pole,4 spaces,Three-wire,Single-phase,2/0 AWG-300 kcmil Cu/Al,Combination,Type BR 1-inch breake |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
8 |
| Net Weight |
23.4 lbs |
| Gross Weight |
23.4 lbs |
BR48B200RFP
Eaton Load Centers