Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR48L125SGP Eaton Load Centers, 1 Ph/BR LC 125A MLO 4/8 Cir Al Bus Surf
MFG Item Number
BR48L125SGP
BR48L125SGP Eaton Load Centers, 1 Ph/BR LC 125A MLO 4/8 Cir Al Bus Surf
MFG Item Number
BR48L125SGP
This item cannot be canceled or returned
Description
1 Ph/BR LC 125A MLO 4/8 Cir Al Bus Surf
Specifications
Specifications
| Manufacturer Part Number |
BR48L125SGP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,Ground bar, 125 A,7,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Surface,NEMA 1,8 Circuits,Twenty-four pole,4 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,14-1/0 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
8 |
| Net Weight |
9.1 lbs |
| Gross Weight |
9.1 lbs |
BR48L125SGP
Eaton Load Centers