Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR816B200RF
1Ph/BR LC 200A 25kAIC MCB 8/16Cir AL,N3R
MFG Item Number
BR816B200RF
This item cannot be canceled or returned
Description
1Ph/BR LC 200A 25kAIC MCB 8/16Cir AL,N3R
Specifications
Specifications
| Manufacturer Part Number |
BR816B200RF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
BR style 1-inch loadcenter, main circuit breaker, feed-through lug, 200A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, 2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 3R enclosure, c3r box size |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
16 |
| Enclosure |
Outdoor |
| Main Breaker |
CSR |
| Net Weight |
31.2 lbs |
| Gross Weight |
31.45 lbs |
BR816B200RF
Eaton Load Centers