Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR816L125FDGP Eaton Load Centers, 1Ph/BR LC 125A MLO 8/16Cir Al,Flsh/DOOR
MFG Item Number
BR816L125FDGP
BR816L125FDGP Eaton Load Centers, 1Ph/BR LC 125A MLO 8/16Cir Al,Flsh/DOOR
MFG Item Number
BR816L125FDGP
This item cannot be canceled or returned
Description
1Ph/BR LC 125A MLO 8/16Cir Al,Flsh/DOOR
Specifications
Specifications
| Manufacturer Part Number |
BR816L125FDGP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,Dual grounds, 125 A,7,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Flush,NEMA 1,16 Circuits,Twenty-four pole,8 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,14-1 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
16 |
| Net Weight |
9.4 lbs |
| Gross Weight |
9.4 lbs |
BR816L125FDGP
Eaton Load Centers