Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR816L125FGP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,Flsh
MFG Item Number
BR816L125FGP
BR816L125FGP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,Flsh
MFG Item Number
BR816L125FGP
This item cannot be canceled or returned
Description
1PH/BR LC 125A MLO 8/16 Cir Al,Flsh
Specifications
Specifications
| Manufacturer Part Number |
BR816L125FGP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter,Ground bar, 125 A,7,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,NEMA 1,16 Circuits,Twenty-four pole,8 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,14-1 AWG Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
16 |
| Net Weight |
9.4 lbs |
| Gross Weight |
9.4 lbs |
BR816L125FGP
Eaton Load Centers