Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR816L125RP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,N3R
MFG Item Number
BR816L125RP
BR816L125RP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,N3R
MFG Item Number
BR816L125RP
This item cannot be canceled or returned
Description
1PH/BR LC 125A MLO 8/16 Cir Al,N3R
Specifications
Specifications
| Manufacturer Part Number |
BR816L125RP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Eaton BR main lug loadcenter ,Dual grounds,Main lug,125 A,Box Size 7,Aluminum Bus,Cover included,NEMA 1,Metallic,10 kAIC,BR,Surface,NEMA 1,8 Spaces,16 Circuits,Three-wire |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
16 |
| Enclosure |
Outdoor |
| Net Weight |
11.8 lbs |
| Gross Weight |
11.8 lbs |
BR816L125RP
Eaton Load Centers