Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BR816L125SP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,Surf
MFG Item Number
BR816L125SP
BR816L125SP Eaton Load Centers, 1PH/BR LC 125A MLO 8/16 Cir Al,Surf
MFG Item Number
BR816L125SP
This item cannot be canceled or returned
Description
1PH/BR LC 125A MLO 8/16 Cir Al,Surf
Specifications
Specifications
Manufacturer Part Number
BR816L125SP
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton Eaton BR main lug loadcenter ,Ground bar, includes BREQS125 hold-down screw,Main lug,125 A,C1,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,NEMA 1,24 Circuits,Twenty-four pole
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Number of Circuits
16
Net Weight
9.3 lbs
Gross Weight
9.3 lbs
BR816L125SP
Eaton Load Centers