Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR851341B Hubbell Jacks, ADAPT, SPLIT 568B JK TO 2 JK,PR1-3,
MFG Item Number
BR851341B
BR851341B Hubbell Jacks, ADAPT, SPLIT 568B JK TO 2 JK,PR1-3,
MFG Item Number
BR851341B
This item cannot be canceled or returned
Description
ADAPT, SPLIT 568B JK TO 2 JK,PR1-3,
Specifications
Specifications
| Manufacturer Part Number |
BR851341B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ADAPT, SPLIT 568B JK TO 2 JK,PR1-3, PR4 |
| Style |
Modular Adapter |
| Type |
Splitting Y |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |