Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR851B Hubbell Jacks, ADAPT, PARALLEL,2 4PR JK & 1 4PR
BR851B Hubbell Jacks, ADAPT, PARALLEL,2 4PR JK & 1 4PR
This item cannot be canceled or returned
Description
ADAPT, PARALLEL,2 4PR JK & 1 4PR
Specifications
Specifications
| Manufacturer Part Number |
BR851B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ADAPT, PARALLEL,2 4PR JK & 1 4PR PLUG |
| Style |
Modular Adapter |
| Type |
Bridging Y |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |