Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRB-38D15 WEG Electric Relays, COIL 120VAC 50/60HZ CWB9-CWB38
MFG Item Number
BRB-38D15

BRB-38D15 WEG Electric Relays, COIL 120VAC 50/60HZ CWB9-CWB38

MFG Item Number
BRB-38D15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BRB-38D15
COIL 120VAC 50/60HZ CWB9-CWB38

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number BRB-38D15
Description COIL 120VAC 50/60HZ CWB9-CWB38
Type Coil
Coil Voltage 120 V
Contacts Screw
Approvals CE, cULus, EAC
Net Weight 0.169 lbs
Gross Weight 0.169 lbs