Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRB-38V24

WEG Electric Relays

BRB-38V24

WEG Electric Relays
COIL BRB-38V24
MFG Item Number
BRB-38V24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BRB-38V24
COIL BRB-38V24

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number BRB-38V24
Description COIL BRB-38V24
Type Coil
Coil Voltage 180-208 V, 240 V
Contacts Screw
Approvals CE, cULus, EAC
Net Weight 0.169 lbs
Gross Weight 0.169 lbs